Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6894350
Zoro #
G2891445
UPC #
738501151500
Country of Origin
United States
Dimensions
Tip Dia. (In.)
1 1/2 in
Thread Size (In.)
5/16
Diameter
1 1/2 in
Thread Size
5/16
Details
Hardness
Extra Hard
Tip Material
Nylon
Color
Yellow
Item
Hammer Tip
Fits Hammers
4GGA4, 4GGA5
Type
Soft-Face
For Use With
Rawhide, Plastic, Micarta, Fiber
Tip Hardness
Extra Hard
Shape
Round
Non-Sparking
Yes
Compatible with Brand
Quick-Change Impax
Mounting
Threaded
Included Tip Hardness
Extra Hard
Non-Marring
Yes
Compatible with Manufacturer Model Number
03357, 09554
Material
Nylon
Hardness of Included Tips
Extra Hard
Compatible Manufacturer Part Number
03357, 09554
Compatible with Mfr. Model No.
03357, 09554
For Use with Mfr Model Number
03357, 09554
Description
Hammer Tip, Material Nylon, Tip Hardness Extra Hard, Diameter 1 1/2 in, Color Yellow, Thread Size 5/16, Mounting Threaded, Shape Round, Non-Marring Yes, Compatible with Brand Quick-Change Impax, Compatible with Grainger Part Number 4GGA4, 4GGA5, Compatible with Manufacturer Model Number 03357, 09554, Non-Sparking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.