Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15141
Zoro #
G0433316
UPC #
738501151418
Country of Origin
United States
Dimensions
Tip Dia. (In.)
1-1/2
Thread Size (In.)
5/16
Details
Hardness
Soft
Tip Material
Vinyl
Color
Brown
Fits Hammers
4GGA4, 4GGA5
Type
Soft-Face
For Use With
Rawhide, Plastic, Micarta, Fiber
Item
Hammer Tip
Description
Hammer Tip, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.