Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Hand Drilling Hammer, 4 Lb, Fiberglass 28040

Hand Drilling Hammer, 4 Lb, Fiberglass (Discontinued)

  • Mfr # 28040
  • Zoro # G2695524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28040
Zoro #
G2695524
UPC #
738501280408
Country of Origin
Multiple

Dimensions

Overall Length
10 in
Head Length
4 in
Head Width
2 1/4 in

Details

Item
Hand Drilling Hammer
Type
Hand Drill
Head Weight
4 lb.
Handle
Fiberglass with Nonslip Grip
Head Material
Drop Forged Steel

Description

Hand Drilling Hammer, Hand Drill, Head Weight 4 lb., Overall Length 10 in, Head Length 4 in, Head Width 2 1/4 in, Fiberglass with Nonslip Grip Handle, Head Material Drop Forged Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.