Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla NuPole Extension, Fiberglass, 48 In. 75-36-604

NuPole Extension, Fiberglass, 48 In. (Discontinued)

  • Mfr # 75-36-604
  • Zoro # G8415653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-36-604
Zoro #
G8415653
UPC #
738501366041
Country of Origin
United States

Dimensions

Handle Length
4 ft

Details

Handle Material
Fiberglass
Handle Design
Classic
Item
NuPole(R) Extension
Application
Fire Fighting

Description

NuPole(R) Extension, Handle Length 4 ft, Handle Material Fiberglass, Application Fire Fighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.