This item is Discontinued.

Nupla Pick Head Axe, 4-1/4" Cutting Edge 6895518

Pick Head Axe, 4-1/4" Cutting Edge (Discontinued)

  • Mfr # 6895518
  • Zoro # G1619281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895518
Zoro #
G1619281
UPC #
738501317760
Country of Origin
Unknown

Dimensions

Handle Length
3 ft
Cutting Edge Length
4 1/2 in

Details

Handle Material
Fiberglass
Head Material
Steel
Handle
Fiberglass
Head Weight
3.5 lb.
Item
Pulaski Axe
Includes Hammer Face
No
Poll Style
Pulaski
Handle Style
Ergonomic
Heat Treated
Yes
Grip Material
Fiberglass
Non-Magnetic
No
Non-Sparking
No
Handle Color
Yellow
Blade Material
Steel
Axe Type
Pulaski Axes

Description

Pulaski Axe, Axe Type Pulaski Axes, Blade Material Steel, Cutting Edge Length 4 1/2 in, Grip Material Fiberglass, Grip Type Contoured Softgrip, Handle Color Yellow, Handle Length 3 ft, Handle Material Multi-Component, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.