This item is Discontinued.

Nupla Pick/Finishing Hammer, Fiberglass, 9 Oz 05005

Pick/Finishing Hammer, Fiberglass, 9 Oz (Discontinued)

  • Mfr # 05005
  • Zoro # G2324987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05005
Zoro #
G2324987
UPC #
738501940302
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Blade (1) Width
5/8
Blade (2) Width
5/8
Blade (2) Length
1-5/8
Head Length
5 1/2 in
Blade (1) Length
2-5/8

Details

Item
Pick and Finishing Hammer
Head Weight
9 oz.
Head Material
Hardened Steel
Handle
Fiberglass w/Cushion Grip
Face
Smooth
Meets/Exceeds
ANSI Standards

Description

Pick and Finishing Hammer, Head Weight 9 oz., Overall Length 12 in, Head Length 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.