Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Pike Pole, Ceiling/Wall Hook, 60-3/4 In. 35256

Pike Pole, Ceiling/Wall Hook, 60-3/4 In. (Discontinued)

  • Mfr # 35256
  • Zoro # G1696712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35256
Zoro #
G1696712
UPC #
738501356165
Country of Origin
Unknown

Dimensions

Head Size
5 in x 2 1/4 in
Handle Length
5 ft 3/4 in

Details

Handle Material
Fiberglass
Head Type
4 Tooth, Ceiling/Wall Hook
Head Material
Steel
Handle Design
D
Item
Pike Pole
Application
Useful for Creating Broad Openings Through Both Lathe/Plaster and Sheet Materials
Number of Teeth
4

Description

Pike Pole, Handle Length 5 ft 3/4 in, Handle Material Fiberglass, Head Type 4 Tooth, Ceiling/Wall Hook, Application Useful for Creating Broad Openings Through Both Lathe/Plaster and Sheet Materials, Head Material Steel, Number of Teeth 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.