This item is Discontinued.

Nupla Pike Pole, Fiberglass, 16 ft. 36505

Pike Pole, Fiberglass, 16 ft. (Discontinued)

  • Mfr # 36505
  • Zoro # G9107576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36505
Zoro #
G9107576
UPC #
738501844341
Country of Origin
Multiple

Dimensions

Overall Length
16 ft.
Handle Length
15-1/2 ft.
Tip Type/Size
Straight Pike

Details

Grip Type
Butt
Number of Teeth
None
Item
Pike Pole
Handle Material
Fiberglass
Application
Wood Product Production, Forestry, Arborist

Description

Pike Pole, Handle Material Fiberglass, Grip Type Butt, Handle Length 15-1/2 ft., Tip Type/Size Straight Pike, Number of Teeth None, Application Wood Product Production, Forestry, Arborist, Overall Length 16 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.