Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Pike Pole, Fiberglass Handle, 10 ft. L 35466

Pike Pole, Fiberglass Handle, 10 ft. L (Discontinued)

  • Mfr # 35466
  • Zoro # G8525470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35466
Zoro #
G8525470
UPC #
738501354666
Country of Origin
United States

Dimensions

Overall Length
4 ft.
Handle Length
10 ft.

Details

Features
Super-Duty Ceiling Hook I-Beam Pole
Handle Material
Fiberglass
Item
Pike Pole
Handle Design
D
Head Type
Ceiling/Wall Hook
Head Material
Steel

Description

Pike Pole, Handle Length 10 ft, Handle Material Fiberglass, Head Type Ceiling/Wall Hook, Head Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.