This item is Discontinued.

Nupla Pike Pole, Fiberglass Handle, 14 ft. L 6895544

Pike Pole, Fiberglass Handle, 14 ft. L (Discontinued)

  • Mfr # 6895544
  • Zoro # G8525540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895544
Zoro #
G8525540
UPC #
738501362142
Country of Origin
United States

Dimensions

Overall Length
14 ft.
Handle Length
14 ft

Details

Handle Material
Fiberglass
Head Type
Pike Head
Item
Pike Pole
Head Material
Steel
Handle Design
Butt

Description

Pike Pole, Handle Length 14 ft, Handle Material Fiberglass, Head Type Pike Head, Head Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.