This item is Discontinued.

Nupla Pike Pole, Fiberglass Handle, 6 ft. L 75.36-205

Pike Pole, Fiberglass Handle, 6 ft. L (Discontinued)

  • Mfr # 75.36-205
  • Zoro # G8525507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.36-205
Zoro #
G8525507
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
6 ft.
Handle Length
6 ft

Details

Features
Round With Monoprene Sleeve
Handle Material
Fiberglass
Head Material
Steel
Handle Design
Butt
Head Type
Pike Head
Item
Pike Pole

Description

Pike Pole, Handle Length 6 ft, Handle Material Fiberglass, Head Type Pike Head, Head Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.