This item is Discontinued.

Nupla Pike Pole, Roof Hook, Fiberglass, 120 In. 36760

Pike Pole, Roof Hook, Fiberglass, 120 In. (Discontinued)

  • Mfr # 36760
  • Zoro # G3026554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36760
Zoro #
G3026554
UPC #
738501367604
Country of Origin
Multiple

Dimensions

Head Size
6 1/2 in x 12 in
Handle Length
10 ft

Details

Head Type
2 Tooth, Rubbish/Roof Hook
Includes
5 ft Handle, 5 ft Hook, Assembly Kit
Head Material
Steel
Item
Pike Pole
Handle Material
Fiberglass
Handle Design
Butt
Number of Teeth
2
Application
Used for Ventilation of Buildings Constructed of Modern Sheet Material

Description

Pike Pole, Handle Length 10 ft, Handle Material Fiberglass, Head Type 2 Tooth, Rubbish/Roof Hook, Application Used for Ventilation of Buildings Constructed of Modern Sheet Material, Head Material Steel, Includes 5 ft Handle, 5 ft Hook, Assembly Kit, Number of Teeth 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.