This item is Discontinued.

Nupla Pike Pole, Super Duty, Length Open 8 Ft SPD-8

Pike Pole, Super Duty, Length Open 8 Ft (Discontinued)

  • Mfr # SPD-8
  • Zoro # G3926562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-8
Zoro #
G3926562
UPC #
738501350804
Country of Origin
Multiple

Dimensions

Handle Length
8 ft.

Details

Handle Design
Straight
Includes
Ergonomic Vinyl Grip
Head Material
Steel
Item
Pike Pole
Handle Material
Nuplaglas(R)

Description

Pike Pole, Handle Length 8 ft, Handle Material Nuplaglas(R), Head Material Steel, Includes Ergonomic Vinyl Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.