Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34020
Zoro #
G5161012
UPC #
738501943600
Country of Origin
Multiple
Dimensions
Overall Length
32"
Overall Width
2-1/4"
Thickness
2"
Dia.
2"
Details
Color
Black
Features
Single Steel End (Penetrating Point) with Striking Face, Ergonomic Fiberglass Composite Handle
Material
Steel/Fiberglass
Pry Bar Sub-Category
Pry Bars
Item
Single Ended Pry Bar
Standards
ASME B107.60
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Single Ended Pry Bar, Type Pointed Tip, Striking Face, Overall Length 32 in, Features Single Steel End (Penetrating Point) with Striking Face, Ergonomic Fiberglass Composite Handle, Standards ASME B107.60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.