Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76602
Zoro #
G5161037
UPC #
738501943747
Country of Origin
Multiple
Dimensions
Overall Length
41-1/2"
Overall Width
2-1/4"
Thickness
2"
Dia.
2"
Details
Color
Orange
Features
Certified Non-Conductive, Single Steel End (Curved) Ergonomic Fiberglass Composite Handle
Material
Steel/Fiberglass
Pry Bar Sub-Category
Pry Bars
Item
Single Ended Non-Conductive Pry Bar
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASTM F1505
Tether Style
Tether Capable
Description
Single Ended Non-Conductive Pry Bar, Type Curved Single Tip, Overall Length 41 1/2 in, Features Certified Non-Conductive, Single Steel End (Curved) Ergonomic Fiberglass Composite Handle, Standards ASTM F1505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.