Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Pry Bars, Non-Conductive, 44 In. L 76607

Pry Bars, Non-Conductive, 44 In. L (Discontinued)

  • Mfr # 76607
  • Zoro # G5161082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76607
Zoro #
G5161082
UPC #
738501943785
Country of Origin
Multiple

Dimensions

Overall Length
44"
Overall Width
2-1/4"
Dia.
2"
Thickness
2"

Details

Color
Orange
Features
Certified Non-Conductive, Single Steel End (Penetrating Point) Ergonomic Fiberglass Composite Handle
Material
Steel/Fiberglass
Pry Bar Sub-Category
Pry Bars
Item
Single Ended Non-Conductive Pry Bar
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASTM F1505
Tether Style
Tether Capable

Description

Single Ended Non-Conductive Pry Bar, Type Pointed Single Tip, Overall Length 44 in, Features Certified Non-Conductive, Single Steel End (Penetrating Point) Ergonomic Fiberglass Composite Handle, Standards ASTM F1505

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.