Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Quick Change Hammer without Tips, 20 oz. 09554

Quick Change Hammer without Tips, 20 oz. (Discontinued)

  • Mfr # 09554
  • Zoro # G8408653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09554
Zoro #
G8408653
UPC #
738501095545
Country of Origin
Unknown

Dimensions

Hammer Tip Dia.
1 1/2 in
Overall Length
12-1/2"
Head Length
2-3/8"

Details

Hammer Product Grouping
Soft Face Hammers
Item
Quick Change Hammer
Replaceable Tip
Yes
Hammer Tips Included
No
Head Weight
20 oz.
Handle Material
Fiberglass with Vinyl Grip
Nonsparking
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black/White
Tether Style
Tether Capable

Description

Quick Change Hammer, Head Weight 20 oz., Overall Length 12 1/2 in, Handle Color Black/White, Handle Material Fiberglass with Vinyl Grip, Head Length 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.