This item is Discontinued.

Nupla Repl Hammer Tip, Soft, 4 in Dia, Brown 15402

Repl Hammer Tip, Soft, 4 in Dia, Brown (Discontinued)

  • Mfr # 15402
  • Zoro # G5166341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15402
Zoro #
G5166341
UPC #
738501848431
Country of Origin
United States

Dimensions

Tip Dia. (In.)
4
Thread Size (In.)
1/2 x 13

Details

Hardness
45 to 58 Shore
Tip Material
Vinyl
Color
Brown
Item
Replacement Hammer Tip
Fits Hammers
Mfr. No. 75-07-508
Type
Soft

Description

Replacement Hammer Tip, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.