This item is Discontinued.

Nupla Replacement Handle, Butt, 6 ft. L 6895547

Replacement Handle, Butt, 6 ft. L (Discontinued)

  • Mfr # 6895547
  • Zoro # G3900624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895547
Zoro #
G3900624
UPC #
738501363064
Country of Origin
United States

Dimensions

Handle Length
6 ft

Details

Item
Replacement Handle
Handle Material
Fiberglass
Handle Design
Butt
Handle Shape
Round
Includes Strap
No
Handle Style
Butt
Tool Type
Replacement Handle

Description

Replacement Handle, Handle Length 72 in, Handle Material Fiberglass, Handle Style Butt, Tool Type Replacement Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.