This item is Discontinued.

Nupla Sledge Hammer, 10 lb., 32 In, Fiberglass 32010

Sledge Hammer, 10 lb., 32 In, Fiberglass (Discontinued)

  • Mfr # 32010
  • Zoro # G8262703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32010
Zoro #
G8262703
UPC #
738501945253
Country of Origin
Unknown

Dimensions

Overall Length
32"
Head Length
7-1/8"
Head Width
2-1/2"
Face Diameter
2 5/8 in

Details

Item
Tether Ready Sledge Hammer
Head Weight
10 lb.
Standards
ASME B 107.54
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Design
Ergonomic
Head Color
Polished
Head Material
Forged Steel
Features
Unbreakable Nuplaglas Handle, 100% Made in USA, Mechloc and Nuplabond Head Connection, Lanyard Hole
Handle Color
Black
Handle Material
Fiberglass
Tether Style
Tether Capable

Description

Tether Ready Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 10 lb., Face Diameter 2 5/8 in, Overall Length 32 in, Features Unbreakable Nuplaglas Handle, 100 Percent Made in USA, Mechloc and Nuplabond Head Connection, Lanyard Hole, Handle Color Black, Head Length 7 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.