This item is Discontinued.

Nupla Sledge Hammer, 8 lb., 32 In, Fiberglass 32008

Sledge Hammer, 8 lb., 32 In, Fiberglass (Discontinued)

  • Mfr # 32008
  • Zoro # G8377853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32008
Zoro #
G8377853
UPC #
738501945246
Country of Origin
Unknown

Dimensions

Overall Length
32"
Head Length
6-5/8"
Face Diameter
2 3/16 in
Head Width
2-1/4"

Details

Item
Tether Ready Sledge Hammer
Head Weight
8 lb.
Head Color
Polished
Features
Unbreakable Nuplaglas Handle, 100% Made in USA, Mechloc and Nuplabond Head Connection, Lanyard Hole
Tether Capable
Tether Capable
Head Material
Forged Steel
Handle Material
Fiberglass
Handle Design
Ergonomic
Standards
ASME B 107.54
Handle Color
Black
Tether Style
Tether Capable

Description

Tether Ready Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 8 lb., Face Diameter 2 3/16 in, Overall Length 32 in, Features Unbreakable Nuplaglas Handle, 100 Percent Made in USA, Mechloc and Nuplabond Head Connection, Lanyard Hole, Handle Color Black, Head Length 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.