This item is Discontinued.

Nupla Sledge Hammer, Head Wt 16lb, Wood Handle 6895507

Sledge Hammer, Head Wt 16lb, Wood Handle (Discontinued)

  • Mfr # 6895507
  • Zoro # G3779505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895507
Zoro #
G3779505
UPC #
-
Country of Origin
India

Dimensions

Overall Length
32 in
Face Diameter
2 29/64 in
Head Width
2 7/8 in
Head Length
2 7/8 in

Details

Item
Standard Sledge Hammer
Head Weight
16 lb
Head Material
Steel
Handle Material
Wood
Handle Design
Straight
Tether Capable
Not Tether Capable
Standards
ASME
Head Color
Black
Handle Color
Brown
Tether Style
Not Tether Capable
Double Faced
Yes
Tether Ready
No
Includes Beveled Face
Yes
Face Material
Steel
Hammer Type
Sledge Hammer
Head Finish
Polished Striking Face
Face Shape
Round

Description

With its double face design, the Nuprol Sledge Hammer has two striking surfaces to choose from. The steel head is strong and durable, while the wood handle provides a firm grip. This sledge hammer has a 16 lb head weight with an overall length of 32 in. The steel head measures 2 29/64 in. in diameter and 2 7/8 in. long. The straight wooden handle provides you with comfort and control as you work on your project. With its black finish, this double face sledge hammer will resist rust and corrosion for years to come. When it comes to heavy duty projects, this Nuprol Sledge Hammer is the tool that will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.