Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Sledge Hammer, Steel Head, Head Wt 12lb 6895405

Sledge Hammer, Steel Head, Head Wt 12lb (Discontinued)

  • Mfr # 6895405
  • Zoro # G3779581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895405
Zoro #
G3779581
UPC #
-
Country of Origin
India

Dimensions

Overall Length
31 3/4 in
Face Diameter
2 1/4 in
Head Length
7 1/2 in
Head Width
2 45/64 in

Details

Item
Standard Sledge Hammer
Head Weight
12 lb
Head Material
Steel
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Tether Capable
Not Tether Capable
Handle Color
Yellow
Standards
ASME
Head Color
Black
Tether Style
Not Tether Capable
Replaceable Handle
No
Face Material
Steel
Includes Beveled Face
Yes
Double Faced
Yes
Hammer Type
Sledge Hammer
Tether Ready
No
Face Shape
Round
Head Finish
Polished Striking Face

Description

Standard Sledge Hammer, Hammer Type Sledge Hammer, Handle Material Fiberglass, Head Material Steel, Head Weight 12 lb, Face Diameter 2 1/4 in, Overall Length 32 in, Face Shape Round, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Steel, Features High Strength Handle, Shock Absorbing, Handle Color Yellow, Head Finish Polished Striking Face, Head Length 7 1/2 in, Includes Beveled Face Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.