This item is Discontinued.

Nupla Sledge Hammer, Steel Head, Head Wt 8lb 3895501

Sledge Hammer, Steel Head, Head Wt 8lb (Discontinued)

  • Mfr # 3895501
  • Zoro # G3779566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3895501
Zoro #
G3779566
UPC #
-
Country of Origin
India

Dimensions

Overall Length
32 in
Face Diameter
2 in
Head Length
6 1/2 in
Head Width
2 23/64 in

Details

Item
Standard Sledge Hammer
Head Weight
8 lb
Head Material
Steel
Handle Material
Wood
Handle Design
Straight
Tether Capable
Not Tether Capable
Head Color
Black
Handle Color
Brown
Standards
ASME
Tether Style
Not Tether Capable
Includes Beveled Face
Yes
Face Material
Steel
Grip Style
Plain
Tether Ready
No
Face Shape
Round
Head Finish
Polished Striking Face
Hammer Type
Sledge Hammer
Double Faced
Yes

Description

If you need a powerful tool for demolition, the Nupla 3895501 Sledge Hammer is what you need. It has a large striking face that delivers plenty of force and power to break up tough materials. With a straight wooden handle, this sledge hammer has an overall length of 32 in. and weighs 8 lb. The steel head measures 6 1/2 in. long by 2 23/64 in. wide, with 2 in diameter face surface area. It also features a black finish on the head and brown handle color. If you are looking for superior quality when it comes to sledge hammers, the Nupla 3895501 Sledge Hammer is your best bet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.