Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6895503
Zoro #
G3779548
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
32"
Face Diameter
2-13/64"
Head Length
7"
Head Width
2-19/32"
Details
Item
Double Face Sledge Hammer
Head Weight
10 lb.
Head Material
Steel
Handle Material
Wood
Handle Design
Straight
Tether Capable
Not Tether Capable
Head Color
Black
Handle Color
Brown
Standards
ASME
Tether Style
Not Tether Capable
Description
Double Face Sledge Hammer, Handle Material Wood, Head Material Steel, Head Weight 10 lb., Face Diameter 2 13/64 in, Overall Length 32 in, Handle Color Brown, Head Length 7 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.