Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79973
Zoro #
G1360667
UPC #
738501941828
Country of Origin
China
Dimensions
Handle Length
44"
Blade Width
8"
Blade Length
8"
Details
Item
Cable Drop Sod Cutter
Handle Type
Straight w/Butt Grip
Handle Material
Vinyl Coated Fiberglass
Blade Material
Steel
Blade Edge
Straight
Application
Creates a Trench for Cable, Fiber Optics, or Wire
Description
Cable Drop Sod Cutter, Blade Edge Straight, Blade Material Steel, Blade Width 8 In., Blade Length 8 In., Handle Material Vinyl Coated Fiberglass, Handle Type Straight w/Butt Grip, Handle Length 44 In., Application Creates a Trench for Cable, Fiber Optics, or Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.