Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05053
Zoro #
G0673014
UPC #
738501940395
Country of Origin
Multiple
Dimensions
Length
2 1/8 in
Width
4 5/8 in
Height
7/8 in
Details
Item
Toe Dolly
Weight
1 lb 14 oz
Material
Steel
Description
Toe Dolly, Material Steel, Weight 1 lb 14 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.