Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Utility Pick Hammer, Fiberglass, 8.5 Oz 05025

Utility Pick Hammer, Fiberglass, 8.5 Oz (Discontinued)

  • Mfr # 05025
  • Zoro # G1538844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05025
Zoro #
G1538844
UPC #
738501940326
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Blade (2) Width
5/8
Blade (1) Width
1/2
Blade (2) Length
1
Head Length
4-1/2 in
Blade (1) Length
2

Details

Item
Utility Pick Hammer
Head Weight
8.5 oz.
Head Material
Hardened Steel
Handle
Fiberglass w/Cushion Grip
Face
Smooth
Meets/Exceeds
ANSI Standards

Description

Utility Pick Hammer, Head Weight 8.5 oz., Overall Length 12 in, Head Length 4-1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.