Shop NUPLA
See all product information
Create Account
Ventilation Hook, Fiberglass Handle, Handle Design: D
- Mfr # 6895555
- Zoro # G8629921
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Handle Length
96 in
Head Type
Rubbish Hook
Handle Material
Fiberglass
Handle Design
D
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6895555
- Zoro #
- G8629921
- UPC #
- 738501365648
- Country of Origin
- United States
Dimensions
- Handle Length
- 96 in
- Overall Length
- 8 ft
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Details
- Item
- Roof Ventilation Hook
- Head Type
- Rubbish Hook
- Handle Material
- Fiberglass
- Handle Design
- D
- Head Material
- Steel
- Number of Heads
- 1
- Handle Style
- D Grip
- Tool Type
- Roof Ventilation Hook
- Handle Color
- Yellow
Description
Roof Ventilation Hook, Handle Color Yellow, Handle Length 96 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Overall Length 8 ft, Tool Type Roof Ventilation Hook, Head Material Steel, Number of Heads 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.