Drywall Taping Knife, Drywall Tools, Stainless Steel Drywall Knife, 10 x 3 inch Drywall Taping Knife
- Mfr # 3510SD
- Zoro # G916146646
product price:Â
$
29.89
/ea
Key Features
Blade Material
Stainless Steel
Application
Drywall & Plastering
Width (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3510SD
- Zoro #
- G916146646
- UPC #
- 35965043236
- Country of Origin
- United States
Dimensions
- Length (In.)
- 10 in
- Width (In.)
- 3 in
Details
- Item
- Drywall Taping Knife
- Blade Material
- Stainless Steel
- Application
- Drywall & Plastering
Description
The MARSHALLTOWN Narrow Taping Knives feature a tempered premium stainless steel blade with aluminum backing plate. The blade is tapered to make running corners easier and it flexes just right for feathering to create a quality smooth surface. The resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability. This narrow blade comes creates a more consistent finish for your drywall needs.
- Feather edges of joint compound for a seamless, professional finish
- Stainless steel blade flexes just right for feathering
- Blade size 10" x 3"
- Resilient DuraSoft® handle provides a soft feel, reduces fatigue, and offers excellent durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.