Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Drawer Vertical File Cabinet, 14.2" x 22" x 26.6", Stone

  • Mfr # NPRVF222AASE

  • Zoro # G113119481


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
14.2"
Depth
22"
Length
26.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPRVF222AASE
Zoro #
G113119481
UPC #
035255000635
Country of Origin
United States

Dimensions

Width
14.2"
Depth
22"
Length
26.6"

Details

Color
Stone

Description

Mobile File Cabinet is the perfect-sized filing solution for a small or home office. Two locking file drawers open and close with smooth-glide suspension for easy access to your important, frequently used documents. Full high-side drawers accommodate letter-size, hanging file folders and feature a 3/4 drawer extension. Cam lock secures both drawers. Painted steel surface is nonporous and easy to clean. The 22in depth makes it easy to slide under worksurfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.