3-Drawer Mobile Vertical File Cabinet, 14.2" x 18" x 29.5", Blue

  • Mfr # NPRVF318BMNY

  • Zoro # G113119252


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
14.2"
Depth
18"
Length
29.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRVF318BMNY
Zoro #
G113119252
UPC #
035255030847
Country of Origin
United States

Dimensions

Width
14.2"
Depth
18"
Length
29.5"

Details

Color
Blue

Description

Perfect for your small or home office, the Mobile File Cabinet offers a convenient storage solution with two file drawers and an accessory drawer for cell phones, tablets, cables and small supplies. Two locking file drawers open and close with smooth-glide suspension for easy access to your important, frequently used documents. Full high-side drawers accommodate letter-size, hanging file folders and feature a 3/4 drawer extension. Cam lock secures both drawers. Four casters allow you to move the pedestal where you need it. Painted steel surface is nonporous and easy to clean. The 18in depth makes it easy to slide under worksurfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.