Zoro Homepage

3-Drawer Mobile Vertical File Cabinet, Recessed Pulls, 14.2" x 18" x 29.5", Black

  • Mfr # NPRVF318EMBK

  • Zoro # G913119254


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
14.2"
Depth
18"
Length
29.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRVF318EMBK
Zoro #
G913119254
UPC #
35255174282
Country of Origin
United States

Dimensions

Width
14.2"
Depth
18"
Length
29.5"

Details

Color
Black

Description

Perfect for your small office or home office, the 3-Drawer Mobile Vertical File Cabinet provides a storage solution for files, supplies and accessories. Three drawers include a top pencil drawer and two file drawers with high sides to accommodate letter-size hanging files. Drawers smoothly open and close using a patented glide suspension, and the 3/4 drawer extension prevents tipping. Built-in lock secures important supplies and files in the top two drawers. File cabinet relocates easily with the built-in wheels. Convenient size fits under most worksurfaces and desks. Painted steel surface is nonporous and easy to clean.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.