Shop NUSPARC
See all product information
Create Account
File Cabinet - 14.2in Width x 18in Depth x 19in Height - 2 x Drawer(s) for File, Box - Letter -
- Mfr # 25850
- Zoro # G623364739
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Depth
18 in
Application
Storage, Home Office, Office, Home
Features
Glide Suspension, Locking Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25850
- Zoro #
- G623364739
- UPC #
- 35255143677
- Country of Origin
- United States
- Material
- Steel
- Color
- Silver
- Application
- Storage, Home Office, Office, Home
- Features
- Glide Suspension, Locking Drawer
- Item
- File Cabinet
- Finish
- Baked Enamel
- Number of Drawers
- 2
- Assembled/Unassembled
- Assembled
Dimensions
- Depth
- 18 in
- Height
- 19 in
- File Size
- Letter
- Width
- 14.2 in
Description
File Cabinet - 14.2in Width x 18in Depth x 19in Height - 2 x Drawer(s) for File, Box - Letter - Vertical - Locking Drawer, Glide Suspension - Silver - Baked Enamel - Steel - Recycled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.