Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Sweat Combination Strainer Valve

  • Mfr # SV3E-150S-150S

  • Zoro # G5133344


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Wye
Pipe Size
1 1/2 in
For Media
Water
Connection Type
Sweat x Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3E-150S-150S
Zoro #
G5133344
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
11.08 in
Outlet Connection Size - Side 2
1 1/2 in
Outlet Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Length
5.03 in
Bypass Connection Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Wye
For Media
Water
Connection Type
Sweat x Sweat
Item
Combination Strainer/Ball Valve
Handle Type
Lever
Includes
Pressure Temperature Port, Removable Wye Strainer
Handle Material
Zinc Plated with Vinyl Grip
Stem Type
Blowout Proof
Seal Material
EPDM
Temp. Range
Up to 250 Degrees F
Seat Material
PTFE
Screen Material
Stainless Steel
Max. Pressure
600 PSI WOG
Body Material
Brass
Stem Material
Brass
Ball Valve Product Group
Manual
Operating Temperature - Minimum
0 Degrees F
Bypass Connection Type
Sweat
Outlet Connection Type - Side 2
Sweat
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Type - Side 1
Sweat

Description

Combination Strainer, Body Material Brass, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 1 1/2 in, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 3/4 in, Bypass Connection Type Sweat, Handle Type Lever, Handle Material PVC, Zinc-Plated Steel, Ball Material Chrome-Plated Brass, Seat Material PTFE, Seal Material EPDM, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.