Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT Combination Strainer Valve

  • Mfr # SV3E-125F-125F

  • Zoro # G5119064


product price: $262.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Ball Material
Chrome Plated Brass
Body Style
Wye
Pipe Size
1 1/4 in
For Media
Water
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3E-125F-125F
Zoro #
G5119064
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
8.67 in
Handle Length
5.03 in
Bypass Connection Size
3/4 in
Outlet Connection Size - Side 2
1 1/4 in
Outlet Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Wye
For Media
Water
Connection Type
FNPT x FNPT
Item
Combination Strainer/Ball Valve
Screen Material
Stainless Steel
Ball Valve Product Group
Manual
Handle Material
Zinc Plated with Vinyl Grip
Temp. Range
Up to 250 Degrees F
Handle Type
Lever
Includes
Pressure Temperature Port, Removable Wye Strainer
Stem Material
Brass
Seat Material
PTFE
Seal Material
EPDM
Stem Type
Blowout Proof
Max. Pressure
600 PSI WOG
Body Material
Brass
Bypass Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Outlet Connection Type - Side 2
NPT
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 1
Female
Bypass Connection Gender
Female
Outlet Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F

Description

Combination Strainer, Body Material Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 1/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 1 1/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type NPT, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.