Zoro Homepage

3/4" FNPT Combination Strainer Valve

  • Mfr # SV1E-075F-075F

  • Zoro # G5120394


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Wye
Pipe Size
3/4 in
For Media
Water
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1E-075F-075F
Zoro #
G5120394
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
4.77 in
Bypass Connection Size
1/2 in
Outlet Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Outlet Connection Size - Side 1
3/4 in
Handle Length
2.33 in

Details

Ball Material
Chrome Plated Brass
Body Style
Wye
For Media
Water
Connection Type
FNPT x FNPT
Item
Combination Strainer/Ball Valve
Max. Pressure
600 PSI WOG
Screen Material
Stainless Steel
Stem Type
Blowout Proof
Handle Material
Zinc Plated with Vinyl Grip
Handle Type
Lever
Seat Material
PTFE
Ball Valve Product Group
Manual
Seal Material
EPDM
Temp. Range
Up to 250 Degrees F
Stem Material
Brass
Includes
Pressure Temperature Port, Removable Wye Strainer
Body Material
Brass
Outlet Connection Type - Side 2
NPT
Outlet Connection Type - Side 1
NPT
Operating Temperature - Minimum
0 Degrees F
Outlet Connection Gender - Side 2
Female
Outlet Connection Gender - Side 1
Female
Bypass Connection Type
NPT
Operating Temperature - Maximum
250 Degrees F
Bypass Connection Gender
Female

Description

Combination Strainer, Body Material Brass, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 1/2 in, Bypass Connection Gender Female, Bypass Connection Type NPT, Handle Type Lever, Handle Material PVC, Zinc-Plated Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.