Disposable Coverallss, Hooded, L/XL, SureGrip(R), Elastic Wrist, Elastic Ankle, Serged Seam, White
Mfr # CV-64B92-4
Zoro # G5469298
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
Key Features
Size
L/XL
Color
White
Material
SureGrip(R)
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-64B92-4
Zoro #
G5469298
UPC #
-
Country of Origin
India
Dimensions
Size
L/XL
Length
70"
Chest Size - Maximum
27 in
Maximum Height
40 in
Details
Item
Disposable Coverallss
Color
White
Material
SureGrip(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 42, ASTM D1894, ASTM D2582, ASTM D3776, ASTM D3786, ASTM D3787, ASTM D5587, ASTM D751, IEST-RP-CC003.3, MIL-M-36954C
Ankle Closure
Elastic
Inseam
30 in
Series
CV
Coverall Style
Hooded
Features
Anti-Static
No
High-Visibility
No
Closure Features
Zipper
Wrist Closure
Elastic
Includes Boot Covers
Yes
Packaging
Bulk
Attached Hood
Yes
Pathogen and Chemical Ratings
ASTM F2101, F1670, E96
Description
Coverall,Disposable,L/XL,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 27 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.