Zoro Homepage

Manual Balancing Valve, 3/4 In, FNPT

  • Mfr # MB1E-1B-075F-075F

  • Zoro # G5120297


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection
FNPT
Body Material
Brass
Flow Range
1.3 to 4.0 gpm
Max. Pressure
600 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB1E-1B-075F-075F
Zoro #
G5120297
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Nominal Valve Size
3/4 in
Handle Length
2.33 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
5.81 in

Details

Item
Manual Balancing Valve
Connection
FNPT
Body Material
Brass
Flow Range
1.3 to 4.0 gpm
Max. Pressure
600 psi WOG
Seal Material
EPDM
Max. Fluid Temp.
250 Degrees F
Includes
Dual PT Plugs, Memory Stop
Seat Material
PTFE
Ball Material
Brass
Handle Material
Zinc Plated with Vinyl Grip
Connection Gender - Side 1
Female
Flow - Maximum
5 gpm
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
600 psig
For Media
Water
Connection Gender - Side 2
Female
Product Type
Balancing Valve
Handle Type
Lever
Valve Operation
Manual
Connection Type - Side 1
NPT
Flow - Minimum
1.5 gpm
Connection Type - Side 2
NPT
Flow Rate - Accuracy
+/-3%
Valve Series
MBE

Description

Manual Balancing Valve, Pipe Size 3/4 in, Connection FNPT, Flow Range 1.3 to 4.0 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Brass, Ball Material Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.