Zoro Homepage

Nutek Electronics BT225M1 Bluetooth Speaker; Mic Black

  • Mfr # BT225M1

  • Zoro # G403755764


product price: $51.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT225M1
Zoro #
G403755764
UPC #
840795140143
Country of Origin
China

Description

Features
  • Auto Pairing for Bluetooth
  • Audio Streaming (A2DP)
  • Track Volume Control (AVRCP)
  • Li-ion Rechargeable Battery
  • Built in Microphone
  • USB Charging (Cable Included)
  • 3.5 mm. Aux-In (Cable Included)
  • Bluetooth Range - up to 33 ft(10m)
  • 2 x 3W High Performance Speakers
  • 24 Piece
  • Color - Mic Black
  • Size - 183 x 65 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.