Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nutella 1.8oz. Nutella and Go, 12 PK 80007

1.8oz. Nutella and Go, 12 PK (Discontinued)

  • Mfr # 80007
  • Zoro # G5174228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80007
Zoro #
G5174228
UPC #
009800800070
Country of Origin
Germany

Dimensions

Size
1.8 oz.

Details

Flavor
Hazelnut
Item
Food,Nutella and Go,PK12
Ingredients
NUTELLA&reg, Hazelnut spread with Cocoa Sugar, Vegetable Oil( Palm*), Hazelnuts (13%), Skim Milk powder (8.7%), Fat-reduced cocoa powder (7.4%), Emulsifier (Lecithins) (Soy), Flavouring (Vanillin). Total Milk Solids: 8.7%. Total Cocoa Solids:7.4%. Net Weight: 35 g ? Breadsticks Wheat Flour, Vegetable Oil (Palm*), Salt, Barley Malt extract, Baker's Yeast. CONTAINS GLUTEN. MAY BE PRESENT: SOY Net Weight: 13 g ?

Description

Food,Nutella and Go,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.