Ventilation Fan, 7-1/2 in L, 7-1/4 in W, 0.9 A, 120 V, 50 cfm Air, Polypropylene/Steel, White

  • Mfr # 696N

  • Zoro # G116569382


product price:  $37.15
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
696N
Zoro #
G116569382
UPC #
784891258411
Country of Origin
United States

Description

The NuTone 696N wall or ceiling 50 cfm bath fan is ideal for baths up to 45 sq-ft. It is also suitable for utility and recreation rooms up to 60 sq-ft. The attractive yet functional white polymeric grille has torsion springs that allow adjustment for thickness variances in ceilings or walls.