This item is Discontinued.

Nutrichef 2-In-1 Electric Milk Frother & Milk Warmer PKMFR14

2-In-1 Electric Milk Frother & Milk Warmer (Discontinued)

  • Mfr # PKMFR14
  • Zoro # G200681020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKMFR14
Zoro #
G200681020
UPC #
842893101460
Country of Origin
China

Description

Features: - Dual Electric Milk Frother & Warmer - Froths Cold Milk for Iced Drinks - Simple One-Button Operation - Easy Pour Spout and Handle - Detachable Kettle Lifts from Base - Built-in Safety: Automatic Power Off Function - Sleek & Compact Design - LED Indicator Light - Safe for Placement on Any Kitchen Table & Countertop What’s in the Box: - Kettle Container with Lid - Froth Attachment - Whisk Attachment - Heating Plate Base Technical Specs: - Heating Element: 500 Watt - Construction Material: Stainless Steel - Milk Froth Capacity: 115mL Max. - Hot Milk Capacity: 240mL Max. - Power Cord Length: 2.5’ ft. - Power: 120V - Dimensions (L x W x H): 6.3’’ x 4.3’’ x 7.3’’ -inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.