This item is Discontinued.

Nutrichef 2X1.5L+3L Electrical Buffet Warmer 3Pans PKBFWM35

2X1.5L+3L Electrical Buffet Warmer 3Pans (Discontinued)

  • Mfr # PKBFWM35
  • Zoro # G500681614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKBFWM35
Zoro #
G500681614
UPC #
842893112794
Country of Origin
China

Description

Features: - Multi-Pan Food Buffet Server Station - Buffet Dish Warming, Hot Plate Serving - Simple Electric Plug-in Operation - Convenient Dish 'Prep & Serve' for Any Occasion - (3) Section Removable Food Serving Containers - Sectional Food Trays Remove from Warming Station - Easy Access Individual Tray Lid Covers - Rotary Control Temperature Setting - Convenient Cool-Touch Carry Handles - LED Indicator Light - Ultra-Quiet Operation - Stainless Steel Construction - Food Grade, Dishwasher Safe Parts - Easy-to-Clean & Stain Resistant Surface - Safe for Placement on Any Kitchen Table or Countertop What’s in the Box: - Buffet Server Station - Large Warming Plate Tray - (2) Medium Warming Plate Trays - (3) Lid Covers Technical Specs: - High-Powered Heating Element:180Watt - Temperature Range: 32-257° Fahrenheit (0-125° Celsius) - Medium Buffet Tray Capacity: 1.6 Quart (1.5+ Liter) -Each - Large Buffet Tray Capacity:3.2Quart (3+ Liter) - Construction Material: Stainless Steel, Engineered ABS - Power Cable Length: 3.6’ ft. - Power Supply: 110V - 1.5L Medium Warming Plate Size (L x W x H): 8.5’’ x 5.5’’ x 2.3’’ -inches (Each) - 3.0L Large Warming Plate Size (L x W x H): 11.2’’ x 8.5’’ x 2.3’’ -inches (Each) - Total Assembled Size (L x W x H): 27.6'' x 10.6'' x 4.9'' –inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.