This item is Discontinued.

Nutrichef 4L Double Wall Keg With Tap System PKBRTP299

4L Double Wall Keg With Tap System (Discontinued)

  • Mfr # PKBRTP299
  • Zoro # G700680707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKBRTP299
Zoro #
G700680707
UPC #
842893127040
Country of Origin
China

Description

Features: - Stainless Steel Two Walls Maintains Beverages Warm or Cold for a Longer Time - Keeps Beer Fresh and Carbonated for Days or Weeks - Compact & Portable Mini Keg System - Homebrew CO2 System Keeps Carbonated Beverages Fresh All Day - Includes All Necessary Installation Components & Hardware - Solid Stainless Steel with Hexagonal Screw Cap Construction Keep Beverage Colder, Longer - Perfectly Fit into Refrigerator - Easy to Assemble - Easy to Fill - Easy to Clean What’s in the Box: - Stainless Steel Double Wall Keg - Brass Tap - Cap Spear - CO2 Aluminum Regulator with 0-30PSI - Food Grade Silicone 0-Ring Kit - 47.24’’ Silicone Beer Tubing, 0.2’’ Inner Diameter & 0.4’’ Outside Diameter Construction Material: - Food Grade 304 Stainless Steel (Kegs and Cap Spears) - Aluminum (Regulator), Brass Tap (Tap) Technical Specs: - Keg Liquid Volume Capacity: 128 oz. - Good insulation can keep beverage cold for 8hours. - CO2 System: 30 PSI, Safety Pressure Regulated - Standard Threaded CO2 Cartridge Compatibility (Not included) - Total Assembled Dimensions (L x W x H): 9.6’’ x 6.7’’ x 15.6’’ -inches - Total Dimensions Without Tap Hardware (L x H): 6.7’’ x 13’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.