
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCNTROCB20
Zoro #
G200681457
UPC #
842893133638
Country of Origin
China
Description
Features: - Smaller Coffee Spear Shape than NCNTROCB10 Coffee Maker - Well-matched with Regulator - Adjustable Pressure Nitrogen Regulator - 64 oz. Standard Growler Size with Black Premium Powder Coating - More Easily Fits into Home Refrigerator - Hexagonal Screw Cap Makes Easy to Grip - Compact & Portable Mini Keg System - Solid Stainless Steel Construction Keep Beverage Colder, Longer - Made of Food Grade S/S 304 Rust Proof Stainless Steel - Cartridge Holder is Compatible with 8g N20 Cartridge (Not Included) - Adjustable Pressure Range (30-45PSI) to let Nitro Infuse Coffee Perfectly - Easy to Assemble, to Fill and to Clean - Sleek and Lightweight Design - Upgraded Stout Creamer Faucet - Not Compatible with Dishwasher, Microwave, Freezer, Hot Liquids or Highly Acidic Materials - Ideal for Picnics, Parties, or Camping. What's in the Box: - 64 Oz. SS Mini Keg - SS Spear with Pressure Relieving Valve 75PSI - SS Stout Faucet - Black Plastic Tap Handle - CO2 regulator with 100PSI range. - SS N20 or N2 Cartridge Holder - Silicone Hose - (7) Oring Set Construction Materials: - Food Grade 304 Stainless Steel: Kegs, Spears, Faucet Body, Cartridge Holder - Engineered ABS (Black): Tap Handle Technical Specs: - Keg Liquid Volume Capacity: 64 oz. - Keg Height (To Cap): 8.07'' -inches - Keg Height (To Top of Coffee Spear): 9.84'' -inches - Product to the Top of the Pour Handle Size: 14.17'' -inches - Dimension Height of Total Assembled: 5.3'' x 9.3'' x 14.2'' -inches - Total Assembled Dimensions: 7.3’’ x 7.5’’ x 14.2’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.