This item is Discontinued.

Nutrichef Bluetooth Wireless Bbq Digital Thermometer PWIRBBQ80

Bluetooth Wireless Bbq Digital Thermometer (Discontinued)

  • Mfr # PWIRBBQ80
  • Zoro # G200670055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWIRBBQ80
Zoro #
G200670055
UPC #
842893100845
Country of Origin
China

Description

Features: - Hassle-Free & Wireless Smart Thermometer - Get Connected & See the Temperature on Your Smartphone - Insert the Probes for Accurate & Reliable Temp Readouts - Super Easy Setup with Bluetooth Pairing - Digital LCD Display Screen - Multi-Temp Reading: View the Readout of Up to (6) Probes - Includes (2) Temperature Probes - Battery Operated Design - Perfect for Backyard BBQ Grilling The ‘EasyBBQ’ App: - View Your Temperature History Timeline - Displays Real-Time Temperature - Unique ‘Target Temperature’ Setting - Alarm & Alert Notifications - Free to Download - Available for iPhone & Android What’s in the Box: - Smart BBQ Thermometer - (2) Temperature Probes - ‘AA’ Batteries Technical Specs: - Selectable Temperature Units: Fahrenheit / Celsius - Max Probe Temperature: 482 °F - Max Stainless Steel Cable Temperature: 716 °F - Battery Operated: Requires (2) x ‘AA’ Batteries - Bluetooth Support: Version 4.0 & Later - Smartphone Support: iPhones 4s, Android 4.3 & Later - Outdoor Wireless Range: 200+ ft - Indoor Wireless Range: 100+ ft - Temperature Probe Construction: Stainless Steel - *Avoid Placing Directly Over Open Flames - Dimensions (L x W x H): 3.7’’ x 3.3’’ x 1.5’’

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.