This item is Discontinued.

Nutrichef Car Fridgethermoelectric Cooler &Warm, PKTCEC28SL PKTCEC28SL

Car Fridgethermoelectric Cooler &Warm, PKTCEC28SL (Discontinued)

  • Mfr # PKTCEC28SL
  • Zoro # G500681621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKTCEC28SL
Zoro #
G500681621
UPC #
68888776202
Country of Origin
China

Description

Features: - Compact & Portable Cooler / Warmer - Mini Fridge: Keep Drinks Cool for Beach Days - Thermo Heat: Warm-up Foods Ready to Serve - Easy Carry Design & Perfect for Travel - Simple Electric Plug-in Operation - Flip-Up Handle for Convenient Portability - Holds Up to 30 Can Beverage Refreshments - Adjustable Temperature Setting - USB Port for Device Charging - LCD Display & Digital Control Panel - Integrated Fan for Set Temperature Regulation - Rugged & Durable Construction What’s in the Box: - Cooler & Warmer - Car Charger / Cigarette Lighter Adapter - Home Wall Power Cable Technical Specs: - Refrigerator/Thermo-Electric Motor Power: 58/48 Watt - Holding Capacity/Volume: 28+ Liter - Construction Material: Environmentally Friendly Polyurethane - Power: 110V (DC 12V Power Adapter) - Unit Dimensions (L x W x H): 16.2’’ x 12.6’’ x 16.9’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.