Nutrichef
Digital Air Fryer
Mfr # PKAIRFR54
Zoro # G4369428
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stain Resistant, Timer, Adjustable Temperature, Non-stick, Rapid Air Technology, Auto Power Off, Easy Clean
- Maximum Timer Duration 30 min
- Cord Length 4.60 ft
- Cooking Method Electric
- Control Type Touch Button Control
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 13 In. (18713)
- HONEY-CAN-DO Cutlery Tray 12"L x 3"W x 2"H (KCH-02160)
- CAPRESSO Silver/Black Pourover 50 oz Thermal Coffee Maker, 10 Cup (435.05)
- NATIONAL HARDWARE HINGE REM PIN ZINC2-1/2"" (N141-945)
- HAMILTON BEACH Toastr Oven Ss Slv 4Slot (31401)
- WARING COMMERCIAL 18-1/2" 4 Slot Stainless Steel Commercial Toaster (WCT704)
- COFFEE PRO Toaster, 4-Slice, 12-7/10"x12-1/2"x9", Stainless Steel (CFPOG8590)
- OSTER Extra Wide Slot Toaster, 2-Slice, 7.5 x 11 x 8, Stainless Steel (2097654)
- INSTANT POT Instant Omni Plus Stainless Steel Black/Silver Toaster Oven 13.9 in. H X 15.7 in. W X 16.5 in. D (140-4002-01)
- DANBY Convection Toaster Oven (DBTO0961ABSS)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- Nutrichef Small Kitchen Appliances