This item is Discontinued.

Nutrichef Dual Pot Electric Slow Cooker Food Warmer - Food Buffet Warming Server PKBFWM26

Dual Pot Electric Slow Cooker Food Warmer - Food Buffet Warming Server (Discontinued)

  • Mfr # PKBFWM26
  • Zoro # G200681761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKBFWM26
Zoro #
G200681761
UPC #
68888761468
Country of Origin
China

Description

Features: - Simple 'Prep & Serve' for Any Occasion - Ability to Cook, Bake, & Boil - Compact, Quick & Convenient - Ceramic Stain Resistant Cooking Pots - Removable Cooking Bowls for Easy Serving - Independent Adjustable Temperature Zone Settings - Adjustable Rotary Dial Temp Control Settings - High-Powered Heating Element - LED Indicator Lights - Ultra Quiet Operation - Easy-to-Clean & Stain Resistant Housing - Safe for Any Countertop, Tabletop, Kitchen Top What's in the Box: - Buffet Food Warmer - (2) Ceramic Bowls - (2) Glass Lid Covers Technical Specs: - Power Output Heating Element: 360 Watt - Reaches Maximum Temperature of 210 °Fahrenheit - Cooking Bowl Capacity: 2500ml - Construction Material: Engineered ABS, Non-Sticker Ceramic - Power Cord Length: 3' ft. - Power Supply: 120V - Total Size (L x W x H): 22.6'' x 10.2'' x 8.7'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.